Motion
Molykote 33 Lght Grease

DUPONT
Molykote 33 Lght Grease

Light Extreme Low Temperature Grease - Extreme Low Temperature, Lithium, Phenylmethyl Silicone Composition, 1 NLGI Grade, 3.6 kg Size, Pail Container, White Color, Not Food Grade, Water Resistant, -100 to +400 °F
MI ITEM #00781023
MFR #Molykote 33 Lght Grease
Price$1,848.62/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote 33 Lght Grease

Light Extreme Low Temperature Grease - Extreme Low Temperature, Lithium, Phenylmethyl Silicone Composition, 1 NLGI Grade, 3.6 kg Size, Pail Container, White Color, Not Food Grade, Water Resistant, -100 to +400 °F
MI ITEM #00781023
MFR #Molykote 33 Lght Grease

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,848.62/pa

Specifications

Dimensions

  • Container Size
    3.6 kg
  • NLGI Grade
    1
  • Weight
    8.00 lbs

Details

  • Application
    Bearings
  • Certification
    USDA
  • Color
    White
  • Composition
    Lithium, Phenylmethyl Silicone
  • Container Type
    Pail
  • Dropping Point
    +439 °F
  • Flash Point
    214 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Catalog Number
    4016012
  • Max Operating Temperature
    204 °C
  • Min Operating Temperature
    -73 °C
  • Odor
    Slight
  • Product Line
    Molykote®
  • Temperature Range
    -100 to +400 °F
  • Type
    Extreme Low Temperature
  • UPC_NO
    077472130474
  • Water Resistance
    Water Resistant

Overview

Mfr description
33 LGHT GRSE,KG,3.6KG-4CT
  • Phenyl-methyl silicone grease for extreme low temperatures

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought