Motion
Molykote 33 Lght Grease

DUPONT
Molykote 33 Lght Grease

Light Extreme Low Temperature Grease - Extreme Low Temperature, Lithium, Phenylmethyl Silicone Oil Composition, 1 NLGI Grade, 18 kg Size, Pail Container, White Color, Water Resistant, -100 to +400 °F
Mi Item #00781106
MFR #Molykote 33 Lght Grease
Price$6,274.60/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote 33 Lght Grease

Light Extreme Low Temperature Grease - Extreme Low Temperature, Lithium, Phenylmethyl Silicone Oil Composition, 1 NLGI Grade, 18 kg Size, Pail Container, White Color, Water Resistant, -100 to +400 °F
Mi Item #00781106
MFR #Molykote 33 Lght Grease

Mfr description
33 LGHT GRSE,KG,18KG-PAIL
  • Resistance to oxidation, moisture and corrosive atmospheres
  • Inertness
  • Good shear stability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,274.60/pa

Specifications

Dimensions

  • Container Size
    18 kg
  • NLGI Grade
    1
  • Weight
    40.00 lbs

Details

  • Application
    Multipurpose
  • Color
    White
  • Composition
    Lithium, Phenylmethyl Silicone Oil
  • Container Type
    Pail
  • Dropping Point
    +439 °F
  • Flash Point
    214 °F
  • Manufacturer Catalog Number
    4016018
  • Max Operating Temperature
    204 °C
  • Min Operating Temperature
    -73 °C
  • Odor
    Slight
  • Product Line
    Molykote®
  • Temperature Range
    -100 to +400 °F
  • Type
    Extreme Low Temperature
  • UPC_NO
    077472130481
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)