Motion
10015
Kopr-Kote Extreme Pressure Anti-Seize Lubricant - 5 gal, Pail, Color: Copper/Bronze
MI ITEM #00781201
MFR #10015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kopr-Kote Extreme Pressure Anti-Seize Lubricant - 5 gal, Pail, Color: Copper/Bronze
MI ITEM #00781201
MFR #10015

Mfr description
KOPR-KOTE 5GAL LEADFREE ANTISEIZE 10015
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    5 gal (US)

Details

  • Certification
    NSF Certified: H2 Registration #120923
  • Color
    Copper/Bronze
  • Composition
    Lubricating Grease, Metallic Copper, Non-Hazardous Blend
  • Food Grade
    Not Food Grade
  • Temperature Range
    0 to +450 °F
  • Type
    Extreme Pressure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)