Motion
4016023

DUPONT
4016023

Molykote 33 Med Grease Medium Extreme Low Temperature Grease - Extreme Low Temperature, Lithium, Phenylmethyl Silicone Oil Composition, 2 NLGI Grade, 150 g, Cartridge, White Color
MI ITEM #00781270
MFR #4016023
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
4016023

Molykote 33 Med Grease Medium Extreme Low Temperature Grease - Extreme Low Temperature, Lithium, Phenylmethyl Silicone Oil Composition, 2 NLGI Grade, 150 g, Cartridge, White Color
MI ITEM #00781270
MFR #4016023

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33 MED GRSE,TUB,150G MOLYKOTE
  • Resistance to oxidation, moisture and corrosive atmospheres
  • Inertness
  • Good shear stability
  • Wide service temperature range: -100°F to 400°F (-73°C to 204°C)
  • Compatible with many plastics

Specifications

  • Application
    Multipurpose
  • Type
    Extreme Low Temperature
  • NLGI Grade
    2
  • Container Size
    150 g
  • Composition
    Lithium, Phenylmethyl Silicone Oil
  • Water Resistance
    Water Resistant
  • Dropping Point
    +439 °F
  • Color
    White
  • Temperature Range
    -100 to +400 °F
  • Product Line
    Molykote®
  • Manufacturer Catalog Number
    4016023
  • Weight
    0.30 lbs, 0.4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought