Motion
01BCP407GR GM C3

COOPER BEARINGS (SKF)
01BCP407GR GM C3

Pillow Block Roller Bearing - 4-7/16 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #00781346
MFR #01BCP407GR GM C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

COOPER BEARINGS (SKF)
01BCP407GR GM C3

Pillow Block Roller Bearing - 4-7/16 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #00781346
MFR #01BCP407GR GM C3

Mfr description
01BCP407GR GM C3 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    5.6250 in
  • Base Width
    6.7500 in
  • Bolt Center To Center Length
    15.7500 to 16.6875 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    4-7/16 in
  • Overall Height  
    12.3750 in
  • Overall Length  
    18.7500 in
  • Weight
    105 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Gun Metal Brass
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Max Rpm
    1970 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -4 to 212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    67000 lbf
  • Radial Static Load Capacity
    91600 lbf
  • Replacement Bearing
    01BC407GRGMC3
  • Seal Type
    Triple Lip Labyrinth
  • Series
    01
  • Type Of Bearing
    Split Cylindrical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)