Motion
ASSY MB2080F2 MTR BRACKET 360 WELDED

FALK
ASSY MB2080F2 MTR BRACKET 360 WELDED

0776049 Speed Reducer Motor Bracket - Reducer Size: 2080F, UltraMax® Series
MI ITEM #00781506
MFR #ASSY MB2080F2 MTR BRACKET 360 WELDED
Your Price$2,629.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
ASSY MB2080F2 MTR BRACKET 360 WELDED

0776049 Speed Reducer Motor Bracket - Reducer Size: 2080F, UltraMax® Series
MI ITEM #00781506
MFR #ASSY MB2080F2 MTR BRACKET 360 WELDED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,629.70/each(List $3,155.65)

Overview

Mfr description
MB2080F2 MTR BRACKET 360 WELDED

Specifications

  • Bracket Flange Type
    Motor Bracket
  • Manufacturer Reducer Size
    2080F
  • Series
    UltraMax®
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934029547
  • UPC_NO
    782934029547
  • Weight
    363.52 lbs
  • Product Type
    Speed Reducer Mounting Brackets & Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought