Motion
Molykote 41 Grease

DUPONT
Molykote 41 Grease

Extreme High Temperature Grease - High Temperature, Carbon Black, Lithium, Phenylmethyl Silicone Composition, 2 NLGI Grade, 150 g Size, Tube Container, Black Color, Water Resistant, 0 to +550 °F
MI ITEM #00781705
MFR #Molykote 41 Grease
Price$81.37/tb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote 41 Grease

Extreme High Temperature Grease - High Temperature, Carbon Black, Lithium, Phenylmethyl Silicone Composition, 2 NLGI Grade, 150 g Size, Tube Container, Black Color, Water Resistant, 0 to +550 °F
MI ITEM #00781705
MFR #Molykote 41 Grease

Mfr description
41 GRSE,TUB,150G
  • Phenyl-methyl silicone grease thickened with carbon black
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.37/tb

Specifications

Dimensions

  • Container Size
    150 g
  • NLGI Grade
    2
  • Weight
    0.30 lbs

Details

  • Application
    Bearings
  • Color
    Black
  • Composition
    Carbon Black, Lithium, Phenylmethyl Silicone
  • Container Type
    Tube
  • Dropping Point
    +572 °F
  • Flash Point
    419 °F
  • Manufacturer Catalog Number
    2201755
  • Max Operating Temperature
    290 °C
  • Min Operating Temperature
    -20 °C
  • Odor
    Slight
  • Product Line
    Molykote®
  • Temperature Range
    0 to +550 °F
  • Type
    High Temperature
  • UPC_NO
    077472130580
  • Water Resistance
    Water Resistant
  • Water Washout
    0.5% 150 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)