Motion
ASSY MB2090F2 MTR BRACKET 440 WELDED

FALK
ASSY MB2090F2 MTR BRACKET 440 WELDED

0776054 Speed Reducer Motor Bracket - Reducer Size: 2090F, UltraMax® Series
Mi Item #00781708
MFR #ASSY MB2090F2 MTR BRACKET 440 WELDED
Price$5,209.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
ASSY MB2090F2 MTR BRACKET 440 WELDED

0776054 Speed Reducer Motor Bracket - Reducer Size: 2090F, UltraMax® Series
Mi Item #00781708
MFR #ASSY MB2090F2 MTR BRACKET 440 WELDED

Mfr description
MB2090F2 MTR BRACKET 440 WELDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,209.88/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    2090F
  • Weight
    505.31 lbs

Details

  • Bracket Flange Type
    Motor Bracket
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934029592
  • Product Type
    Speed Reducer Mounting Brackets & Flanges
  • Series
    UltraMax®
  • UPC_NO
    782934029592
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)