Motion
Molykote 41 Grease

DUPONT
Molykote 41 Grease

Extreme High Temperature Grease - Extreme High Temperature, Lithium, Phenylmethyl Silicone Oil Composition, 2 NLGI Grade, 400 g Size, cartridge Container, Black Color, Water Resistant, 0 to +550 °F
Mi Item #00781738
MFR #Molykote 41 Grease
Price$216.79/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote 41 Grease

Extreme High Temperature Grease - Extreme High Temperature, Lithium, Phenylmethyl Silicone Oil Composition, 2 NLGI Grade, 400 g Size, cartridge Container, Black Color, Water Resistant, 0 to +550 °F
Mi Item #00781738
MFR #Molykote 41 Grease

Mfr description
41 GRSE,CRT,400G
  • Resistance to oxidation, moisture and corrosive atmospheres
  • Inertness
  • Good shear stability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$216.79/cq

Specifications

Dimensions

  • Container Size
    400 g
  • NLGI Grade
    2
  • Weight
    11.00 lbs

Details

  • Application
    Multipurpose
  • Color
    Black
  • Composition
    Lithium, Phenylmethyl Silicone Oil
  • Container Type
    cartridge
  • Dropping Point
    +572 °F
  • Flash Point
    576 °F
  • Manufacturer Catalog Number
    2858070
  • Max Operating Temperature
    290 °C
  • Min Operating Temperature
    -20 °C
  • Odor
    Slight
  • Product Line
    Molykote®
  • Temperature Range
    0 to +550 °F
  • Type
    Extreme High Temperature
  • UPC_NO
    077472130597
  • Water Resistance
    Water Resistant
  • Water Washout
    0.5% 38 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)