Motion
Molykote 41 Grease

DUPONT
Molykote 41 Grease

Extreme High Temperature Grease - Extreme High Temperature, Lithium, Phenylmethyl Silicone Oil Composition, 2 NLGI Grade, 3.6 kg Size, Pail Container, Black Color, Water Resistant, 0 to +550 °F
MI ITEM #00781780
MFR #Molykote 41 Grease
Your Price$1,674.64/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote 41 Grease

Extreme High Temperature Grease - Extreme High Temperature, Lithium, Phenylmethyl Silicone Oil Composition, 2 NLGI Grade, 3.6 kg Size, Pail Container, Black Color, Water Resistant, 0 to +550 °F
MI ITEM #00781780
MFR #Molykote 41 Grease

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,674.64/pa(List $2,009.57)

Overview

Mfr description
41 GRSE,KG,3.6KG
  • Resistance to oxidation, moisture and corrosive atmospheres
  • Inertness
  • Good shear stability
  • Wide service temperature range: 0°F to 550°F (-18°C to 288°C)
  • Compatible with many plastics

Specifications

  • Application
    Multipurpose
  • Type
    Extreme High Temperature
  • NLGI Grade
    2
  • Container Size
    3.6 kg
  • Container Type
    Pail
  • Composition
    Lithium, Phenylmethyl Silicone Oil
  • Water Resistance
    Water Resistant
  • Dropping Point
    +572 °F
  • Color
    Black
  • Temperature Range
    0 to +550 °F
  • Max Operating Temperature
    290 °C
  • Min Operating Temperature
    -20 °C
  • Odor
    Slight
  • Product Line
    Molykote®
  • UPC_NO
    077472130603
  • Manufacturer Catalog Number
    1703218
  • Weight
    8.00 lbs
  • Water Washout
    0.5% 38 °C
  • Flash Point
    576 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought