Motion
Molykote 44 Lght Grease

DUPONT
Molykote 44 Lght Grease

Light High Temperature Grease - Extreme High Temperature, Lithium, Phenylmethyl Silicone Oil Composition, 1 NLGI Grade, 150 g Size, Tube Container, White Color, Water Resistant, -40 to +400 °F
Mi Item #00781882
MFR #Molykote 44 Lght Grease
Price$83.41/tb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote 44 Lght Grease

Light High Temperature Grease - Extreme High Temperature, Lithium, Phenylmethyl Silicone Oil Composition, 1 NLGI Grade, 150 g Size, Tube Container, White Color, Water Resistant, -40 to +400 °F
Mi Item #00781882
MFR #Molykote 44 Lght Grease

Mfr description
44 LGHT GRSE,TUB,150G
  • Resistance to oxidation, moisture and corrosive atmospheres
  • Inertness
  • Good shear stability
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.41/tb

Specifications

Dimensions

  • Container Size
    150 g
  • NLGI Grade
    1
  • Weight
    0.30 lbs

Details

  • Application
    Multipurpose
  • Color
    White
  • Composition
    Lithium, Phenylmethyl Silicone Oil
  • Container Type
    Tube
  • Dropping Point
    +432 °F
  • Flash Point
    214 °F
  • Manufacturer Catalog Number
    4016043
  • Max Operating Temperature
    204 °C
  • Min Operating Temperature
    -40 °C
  • Odor
    Slight
  • Product Line
    Molykote®
  • Temperature Range
    -40 to +400 °F
  • Type
    Extreme High Temperature
  • UPC_NO
    077472130634
  • Water Resistance
    Water Resistant
  • Water Washout
    0.005

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)