Overview
Mfr description
7483-0319 GM023 DIE
Specifications
- Accessory TypePusher
- Additional DetailsPCTS Swager Pushers
- Product TypesDie
- Country of OriginUS
- Description7483-0319 GM023 DIE
- Harmonization Code8466.94.8585
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data