Motion
H701A-005
0.5 gpm Port Size, NPTF, 5 gpm Max Flow
Mi Item #00781943
MFR #H701A-005
Price$434.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5 gpm Port Size, NPTF, 5 gpm Max Flow
Mi Item #00781943
MFR #H701A-005

Mfr description
H701A-005 FLOW METER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$434.65/each

Specifications

Dimensions

  • Minimum Flow Rate
    0.5 gpm

Details

  • Action
    Direct
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    5 gpm
  • Operating Medium
    Hydraulic Fluid
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)