Motion
X226-3PK

BOSTON GEAR
X226-3PK

Speed Reducer Output Shaft - Output Shaft, 1.2485 in, 1.2495 in, Steel
Mi Item #00781958
MFR #X226-3PK
Price$483.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
X226-3PK

Speed Reducer Output Shaft - Output Shaft, 1.2485 in, 1.2495 in, Steel
Mi Item #00781958
MFR #X226-3PK

Mfr description
X226-3PK SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$483.86/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    Boston Gear 200 Series 226
  • Shaft Diameter  
    1.2485 in, 1.2495 in
  • Shaft Projecting Length
    8-1/4 in
  • Weight
    4.00 lbs

Details

  • Material
    Steel
  • Product Type
    Speed Reducer Shafts
  • Shaft Type
    Output Shaft
  • UPC_NO
    781711238929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)