Motion
X239-3PK

BOSTON GEAR
X239-3PK

Speed Reducer Output Shaft - Output Shaft, 1.8735 in, 1.8745 in, Steel
MI ITEM #00782030
MFR #X239-3PK
Price$931.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
X239-3PK

Speed Reducer Output Shaft - Output Shaft, 1.8735 in, 1.8745 in, Steel
MI ITEM #00782030
MFR #X239-3PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$931.02/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    Boston Gear 200 Series 239
  • Shaft Diameter  
    1.8735 in, 1.8745 in
  • Shaft Projecting Length
    10.91 in
  • Weight
    10.45 lbs

Details

  • Material
    Steel
  • Product Type
    Speed Reducer Shafts
  • Shaft Type
    Output Shaft
  • UPC_NO
    781711239049

Overview

Mfr description
X239-3PK SHAFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought