Motion
Molykote 44 Lght Grease

DUPONT
Molykote 44 Lght Grease

Light High Temperature Grease - High Temperature, Lithium, Phenylmethyl Silicone Composition, 1 NLGI Grade, 18 kg Size, Pail Container, White Color, Water Resistant, -40 to +400 °F
MI ITEM #00782035
MFR #Molykote 44 Lght Grease
Your Price$4,285.07/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote 44 Lght Grease

Light High Temperature Grease - High Temperature, Lithium, Phenylmethyl Silicone Composition, 1 NLGI Grade, 18 kg Size, Pail Container, White Color, Water Resistant, -40 to +400 °F
MI ITEM #00782035
MFR #Molykote 44 Lght Grease

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,285.07/pa(List $5,650.51)

Overview

Mfr description
44 LGHT GRSE,KG,18KG-PAIL
  • Phenyl-methyl silicone grease for low to high temperatures

Specifications

  • Application
    Bearings
  • Type
    High Temperature
  • NLGI Grade
    1
  • Container Size
    18 kg
  • Container Type
    Pail
  • Composition
    Lithium, Phenylmethyl Silicone
  • Water Resistance
    Water Resistant
  • Dropping Point
    +432 °F
  • Color
    White
  • Temperature Range
    -40 to +400 °F
  • Max Operating Temperature
    204 °C
  • Min Operating Temperature
    -40 °C
  • Odor
    Slight
  • Product Line
    Molykote®
  • UPC_NO
    077472130658
  • Manufacturer Catalog Number
    4016042
  • Weight
    40.00 lbs
  • Flash Point
    214 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought