Motion
01054
01054
MI ITEM #00782043
MFR #01054
Your Price$87.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
01054
MI ITEM #00782043
MFR #01054

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$87.55/each(List $100.69)

Overview

Mfr description
01054 LIQUID LEVEL GAUGE

Specifications

  • Type
    Manual Adjustable
  • Lubricant Type
    Oil
  • Number Of Outlets
    1
  • Bowl Material
    Polycarbonate
  • Capacity
    1-5/8 oz
  • Mount Type
    Direct Mount
  • Outlet Thread Size
    1/4-18 in
  • Outlet Thread Type
    NPT
  • Diameter
    2-1/32 in
  • Height
    2-11/16 in
  • Components Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought