1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
X247-3PK
Speed Reducer Output Shaft - Output Shaft, 2.1235 in, 2.1245 in, Steel
MI ITEM #
00782076
MFR #
X247-3PK
Your Price
$1,211.50
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Speed Reducer Accessories
BOSTON GEAR X247-3PK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
X247-3PK
Speed Reducer Output Shaft - Output Shaft, 2.1235 in, 2.1245 in, Steel
MI ITEM #
00782076
MFR #
X247-3PK
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,211.50
/each
(List
$1,393.22
)
Qty
Add to Cart
Overview
Mfr description
X247-3PK SHAFT
Specifications
Manufacturer Reducer Size
Boston Gear 200 Series 247
Shaft Type
Output Shaft
Shaft Diameter
2.1235 in, 2.1245 in
Shaft Projecting Length
12.03 in
Material
Steel
Weight
13.25 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought