Motion
X221-11HK

BOSTON GEAR
X221-11HK

Speed Reducer Horizontal Base - 221 Reducer Size, Cast Iron Material
MI ITEM #00782105
MFR #X221-11HK
Price$435.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
X221-11HK

Speed Reducer Horizontal Base - 221 Reducer Size, Cast Iron Material
MI ITEM #00782105
MFR #X221-11HK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$435.14/each

Specifications

Dimensions

  • Base Bottom To Output Center
    3.75 in
  • Manufacturer Reducer Size
    221
  • Max Bolt Center To Center Length
    4.75 in
  • Max Bolt Center To Center Width
    7.25 in
  • Overall Dimensions
    6 x 8-3/4 x 1/2 in
  • Overall Height
    0.50 in
  • Overall Length
    6.00 in
  • Overall Width
    8.75 in
  • Weight
    9.00 lbs

Details

  • Base Type
    Horizontal Base
  • Material
    Cast Iron
  • Mounting Type
    Bottom
  • Product Type
    Speed Reducer Bases
  • UPC_NO
    781711686430

Overview

Mfr description
X221-11HK HORIZ BASE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought