Motion
H701A-020
Variable Area Flow Meter - 2 gpm Port Size, NPT, Female, 20 gpm Max Flow
Mi Item #00782120
MFR #H701A-020
Price$541.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Area Flow Meter - 2 gpm Port Size, NPT, Female, 20 gpm Max Flow
Mi Item #00782120
MFR #H701A-020

Mfr description
H701A-020 FLOW METER
  • Direct reading
  • Install in any position
  • 360° rotatable guard/scale
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$541.09/each

Specifications

Dimensions

  • Minimum Flow Rate
    2 gpm

Details

  • Action
    Direct
  • Connection Gender
    Female
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    3,500 psi psi
  • Operating Medium
    Hydraulic Fluid
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)