Motion
X226-11HK

BOSTON GEAR
X226-11HK

Speed Reducer Horizontal Base - 226 Reducer Size, Cast Iron Material
Mi Item #00782150
MFR #X226-11HK
Price$713.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
X226-11HK

Speed Reducer Horizontal Base - 226 Reducer Size, Cast Iron Material
Mi Item #00782150
MFR #X226-11HK

Mfr description
X226-11H HOR BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$713.26/each

Specifications

Dimensions

  • Base Bottom To Output Center
    4.62 in
  • Manufacturer Reducer Size
    226
  • Max Bolt Center To Center Length
    5.75 in
  • Max Bolt Center To Center Width
    9.00 in
  • Overall Dimensions
    7.38 x 11 x 0.63 in
  • Overall Height
    0.63 in
  • Overall Length
    7.38 in
  • Overall Width
    11.00 in
  • Weight
    16.00 lbs

Details

  • Base Type
    Horizontal Base
  • Material
    Cast Iron
  • Mounting Type
    Bottom
  • Product Type
    Speed Reducer Bases
  • UPC_NO
    781711686546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)