Motion
4016057

DUPONT
4016057

Molykote 44 Med Grease Medium High Temperature Grease - Extreme High Temperature, Lithium, Phenylmethyl Silicone Oil Composition, 2 NLGI Grade, 400 g, Cartridge, White Color
Mi Item #00782252
MFR #4016057
Price$244.51/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
4016057

Molykote 44 Med Grease Medium High Temperature Grease - Extreme High Temperature, Lithium, Phenylmethyl Silicone Oil Composition, 2 NLGI Grade, 400 g, Cartridge, White Color
Mi Item #00782252
MFR #4016057

Mfr description
44 MED GRSE,CRT,400G
  • Resistance to oxidation, moisture and corrosive atmospheres
  • Inertness
  • Good shear stability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$244.51/cq

Specifications

Dimensions

  • Container Size
    400 g
  • NLGI Grade
    2
  • Weight
    10.90 lbs

Details

  • Application
    Multipurpose
  • Color
    White
  • Composition
    Lithium, Phenylmethyl Silicone Oil
  • Dropping Point
    +432 °F
  • Manufacturer Catalog Number
    4016057
  • Product Line
    Molykote®
  • Temperature Range
    -40 to +400 °F
  • Type
    Extreme High Temperature
  • UPC_NO
    077472130689
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)