Motion
Molykote 44 Med Grease

DUPONT
Molykote 44 Med Grease

Medium High Temperature Grease - Extreme High Temperature, Lithium, Phenylmethyl Silicone Oil Composition, 2 NLGI Grade, 3.6 kg Size, Pail Container, White Color, Water Resistant, -40 to +400 °F
Mi Item #00782328
MFR #Molykote 44 Med Grease
Price$1,162.38/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote 44 Med Grease

Medium High Temperature Grease - Extreme High Temperature, Lithium, Phenylmethyl Silicone Oil Composition, 2 NLGI Grade, 3.6 kg Size, Pail Container, White Color, Water Resistant, -40 to +400 °F
Mi Item #00782328
MFR #Molykote 44 Med Grease

Mfr description
44 MED GRSE,KG,3.6KG
  • Phenyl-methyl silicone grease for low to high temperatures
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,162.38/pa

Specifications

Dimensions

  • Container Size
    3.6 kg
  • NLGI Grade
    2
  • Weight
    8.00 lbs

Details

  • Application
    Multipurpose
  • Color
    White
  • Composition
    Lithium, Phenylmethyl Silicone Oil
  • Container Type
    Pail
  • Dropping Point
    +432 °F
  • Flash Point
    214 °F
  • Manufacturer Catalog Number
    4016050
  • Max Operating Temperature
    204 °C
  • Min Operating Temperature
    -40 °C
  • Odor
    Slight
  • Product Line
    Molykote®
  • Temperature Range
    -40 to +400 °F
  • Type
    Extreme High Temperature
  • UPC_NO
    077472130696
  • Water Resistance
    Water Resistant
  • Water Washout
    1% 38 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)