Motion
Molykote 44 Med Grease

DUPONT
Molykote 44 Med Grease

Medium High Temperature Grease - High Temperature, Lithium, Phenylmethyl Silicone Composition, 2 NLGI Grade, 18 kg Size, Pail Container, White Color, Water Resistant, -40 to +400 °F
Mi Item #00782394
MFR #Molykote 44 Med Grease
Price$7,466.13/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote 44 Med Grease

Medium High Temperature Grease - High Temperature, Lithium, Phenylmethyl Silicone Composition, 2 NLGI Grade, 18 kg Size, Pail Container, White Color, Water Resistant, -40 to +400 °F
Mi Item #00782394
MFR #Molykote 44 Med Grease

Mfr description
44 MED GRSE,KG,18KG-PAIL
  • Phenyl-methyl silicone grease for low to high temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,466.13/pa

Specifications

Dimensions

  • Container Size
    18 kg
  • NLGI Grade
    2
  • Weight
    40.00 lbs

Details

  • Application
    Bearings
  • Color
    White
  • Composition
    Lithium, Phenylmethyl Silicone
  • Container Type
    Pail
  • Dropping Point
    +432 °F
  • Flash Point
    214 °F
  • Manufacturer Catalog Number
    4016052
  • Max Operating Temperature
    204 °C
  • Min Operating Temperature
    -40 °C
  • Odor
    Slight
  • Product Line
    Molykote®
  • Temperature Range
    -40 to +400 °F
  • Type
    High Temperature
  • UPC_NO
    077472130702
  • Water Resistance
    Water Resistant
  • Water Washout
    1% 38 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)