Motion
X239-11VK

BOSTON GEAR
X239-11VK

Speed Reducer Vertical Base - 239 Reducer Size, Cast Iron Material
MI ITEM #00782434
MFR #X239-11VK
List Price$1,505.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
X239-11VK

Speed Reducer Vertical Base - 239 Reducer Size, Cast Iron Material
MI ITEM #00782434
MFR #X239-11VK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,505.41/each for your price

Overview

Mfr description
X239-11V VERT BASE

Specifications

  • Base Type
    Vertical Base
  • Manufacturer Reducer Size
    239
  • Overall Dimensions
    13.63 x 13.88 x 0.88 in
  • Material
    Cast Iron
  • Max Bolt Center To Center Length
    10.25 in
  • Max Bolt Center To Center Width
    10.25 in
  • Overall Height
    0.88 in
  • Overall Length
    13.63 in
  • Overall Width
    13.88 in
  • UPC_NO
    781711686591
  • Weight
    27.74 lbs
  • Mounting Type
    Bottom or Top
  • Product Type
    Speed Reducer Bases

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought