Motion
70-202-01
Apollo® 2-Way Ball Valve - Lever
MI ITEM #00782517
MFR #70-202-01
List Price$57.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Lever
MI ITEM #00782517
MFR #70-202-01

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$57.15/each for your price

Overview

Mfr description
70-202-01 3/8 BRONZE VALVE
  • Two piece bronze body
  • Reinforced seats
  • Blowout proof stem design
  • Adjustable packing gland
  • Solder Ends
  • Vacuum service to 29 inches Hg
  • MSS SP-110 compliant

Specifications

  • Connection
    Solder
  • Handle Style
    Lever
  • Porting Style
    Standard Port
  • Flow Coefficient Cv Flow Factor Kv
    7.2 Cv
  • Media Pressure Rating
    Cold Water - 600 psi, Steam - 150 psi
  • Stem Seal Material
    MPTFE
  • Handle Material
    Zinc Plated Steel w/ Vinyl Grip
  • Ball Material
    Chrome Plated Brass
  • Stem Material
    B16 Brass
  • Seat Material
    RPTFE
  • Valve Body Material
    Bronze
  • Valve Size
    3/8 in
  • Weight
    0.63 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought