Motion
BC138
DC Drive - 1/3 hp, 115 V ac Input, 1 ph, Non-Regenerative, NEMA 1 Rated, 50/60 Hz, NEMA 1
Mi Item #00782518
MFR #BC138
Price$499.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1/3 hp, 115 V ac Input, 1 ph, Non-Regenerative, NEMA 1 Rated, 50/60 Hz, NEMA 1
Mi Item #00782518
MFR #BC138

Mfr description
BC138 90V DC SPEED CONTROL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$499.99/each

Specifications

Dimensions

  • Weight
    1.00 lbs

Details

  • Application
    General Industry
  • Braking
    No
  • Drive Input Phase
    1 ph
  • Drive Input Voltage
    115 V ac
  • Drive Type Additional Detail
    5K Potentiometer
  • Enclosure Rating
    NEMA 1
  • Enclosure Type
    NEMA 1
  • Feedback Type
    Incremental Encoder
  • Frequency Rating
    50/60 Hz
  • Function Of Controller
    Run/Stop
  • Horsepower
    1/3 hp
  • Manufacturer Product Page
  • Operating Temperature Range
    32 to 104 °F
  • Operator Control
    Yes
  • Operator Controls Detail
    Yes
  • Product Type
    DC Drives
  • Safety Features
    UL Listed And Canadian Recognized
  • Standards Met
    UL Listed, Canadian Recognized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)