Motion
Molykote 55 O-Ring Grease

DUPONT
Molykote 55 O-Ring Grease

O-Ring Grease - General Purpose, Lithium, Silicone Composition, 2 NLGI Grade, 150 g Size, Pail Container, White Color, -85 to +347 °F
MI ITEM #00782658
MFR #Molykote 55 O-Ring Grease
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote 55 O-Ring Grease

O-Ring Grease - General Purpose, Lithium, Silicone Composition, 2 NLGI Grade, 150 g Size, Pail Container, White Color, -85 to +347 °F
MI ITEM #00782658
MFR #Molykote 55 O-Ring Grease

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
55 O-RING GRSE LUBE, 150G TUBE, MOLYKOTE
  • High oxidation resistance
  • Wide service temperature range -65°C to +175°C (-85°F to +347°F)
  • Good corrosion protection
  • Compatible with many plastics and elastomers

Specifications

  • Application
    O-Ring
  • Type
    General Purpose
  • NLGI Grade
    2
  • Container Size
    150 g
  • Container Type
    Pail
  • Composition
    Lithium, Silicone
  • Dropping Point
    +220 °C
  • Color
    White
  • Temperature Range
    -85 to +347 °F
  • Max Operating Temperature
    175 °C
  • Min Operating Temperature
    -65 °C
  • Odor
    Slight
  • Product Line
    Molykote®
  • UPC_NO
    077472130726
  • Manufacturer Catalog Number
    4118446
  • Weight
    0.30 lbs
  • Water Washout
    0.042
  • Flash Point
    214 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text