Motion
37FN3002A01SP
Fan - Plastic
Mi Item #00782693
MFR #37FN3002A01SP
Price$81.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fan - Plastic
Mi Item #00782693
MFR #37FN3002A01SP

Mfr description
37FN3002A01SP FAN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.58/each

Specifications

Dimensions

  • Outside Diameter
    9 in
  • Weight
    0.550 lbs

Details

  • Material
    Plastic
  • Product Types
    Fan
  • UPC_NO
    781568289433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)