Motion
70-205-01
Apollo® 2-Way Ball Valve - 600 psi Max, 1.0000 in Port, Bronze Body, Lever
MI ITEM #00782710
MFR #70-205-01
List Price$138.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - 600 psi Max, 1.0000 in Port, Bronze Body, Lever
MI ITEM #00782710
MFR #70-205-01

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$138.28/each for your price

Overview

Mfr description
70-205-01 1" BRONZE VALVE
  • Two piece bronze body
  • Reinforced seats
  • Blowout proof stem design
  • Adjustable packing gland
  • Solder Ends
  • Vacuum service to 29 inches Hg
  • MSS SP-110 compliant

Specifications

  • Connection
    Solder
  • Maximum Operating Pressure
    600 psi
  • Port Size
    1.0000 in
  • Body Material
    Bronze
  • Handle Style
    Lever
  • Porting Style
    Standard Port
  • Body Style
    Inline
  • Flow Coefficient Cv Flow Factor Kv
    43 Cv
  • Standards Met
    MSS SP-110, ASTM B16
  • Media Pressure Rating
    Cold Water - 600 psi, Steam - 150 psi
  • Product Types
    Ball Valve
  • Body Seal Material
    PTFE
  • Stem Seal Material
    MPTFE
  • Handle Material
    Steel
  • Ball Material
    Chrome Plated Bronze
  • Stem Material
    Brass
  • Seat Material
    RPTFE
  • Valve Body Material
    Bronze
  • Valve Size
    1 in
  • Min Operating Temperature
    -20 °F
  • Max Operating Temperature
    350 °F
  • Series
    70-200
  • Overall Length
    4.5 in
  • Weight
    1.91 lbs
  • UPC_NO
    670750665714
  • Manufacturer Product Page
  • Material
    Cast Bronze
  • Pipe Size
    1 in
  • Type
    Ball Valve
  • Compliance Specifications
    MSS SP-110
  • Connection Type
    Sweat x Sweat
  • Handle Type
    Lever
  • Max Pressure
    600 psi CWP
  • Maximum Steam Pressure
    150 PSI WSP
  • Stem Type
    Blowout Proof
  • Temperature Range
    -20 to 450 °F
  • Tube Size
    1 in
  • Valve Structure
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought