Motion
Molykote 55 O-Ring Grease

DUPONT
Molykote 55 O-Ring Grease

O-Ring Lubricant - Silicone Oil, Ester, Lithium Soap Composition, 2 NLGI Grade, 3.6 kg Size, Pail Container, Clear Color
Mi Item #00782718
MFR #Molykote 55 O-Ring Grease
Price$1,361.58/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote 55 O-Ring Grease

O-Ring Lubricant - Silicone Oil, Ester, Lithium Soap Composition, 2 NLGI Grade, 3.6 kg Size, Pail Container, Clear Color
Mi Item #00782718
MFR #Molykote 55 O-Ring Grease

Mfr description
55 O RING GRSE,KG,3.6KG
  • Phenyl-methyl silicone grease formulated for O-rings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,361.58/pa

Specifications

Dimensions

  • Container Size
    3.6 kg
  • NLGI Grade
    2
  • Weight
    8.00 lbs

Details

  • Base Type
    Water
  • Color
    Clear
  • Composition
    Silicone Oil, Ester, Lithium Soap
  • Container Type
    Pail
  • Dropping Point
    428 °F
  • Flash Point
    214 °F
  • For Use With
    Latex Paints
  • Manufacturer Catalog Number
    4016068
  • Max Operating Temperature
    175 °C
  • Min Operating Temperature
    -65 °C
  • Odor
    Slight
  • Product Line
    Molykote®
  • UPC_NO
    077472130733
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)