Motion
Molykote 55 O-Ring Grease

DUPONT
Molykote 55 O-Ring Grease

O-Ring Lubricant - General Purpose, Lithium, Silicone Composition, 2 NLGI Grade, 18 kg Size, Pail Container, White Color, -85 to +347 °F
Mi Item #00782781
MFR #Molykote 55 O-Ring Grease
Price$4,400.30/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote 55 O-Ring Grease

O-Ring Lubricant - General Purpose, Lithium, Silicone Composition, 2 NLGI Grade, 18 kg Size, Pail Container, White Color, -85 to +347 °F
Mi Item #00782781
MFR #Molykote 55 O-Ring Grease

Mfr description
55 O-RING GRSE,KG,18KG-PAIL
  • High oxidation resistance
  • Wide service temperature range -65°C to +175°C (-85°F to +347°F)
  • Good corrosion protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,400.30/pa

Specifications

Dimensions

  • Container Size
    18 kg
  • NLGI Grade
    2
  • Weight
    40.00 lbs

Details

  • Application
    O-Ring
  • Color
    White
  • Composition
    Lithium, Silicone
  • Container Type
    Pail
  • Dropping Point
    +220 °C
  • Flash Point
    214 °F
  • Manufacturer Catalog Number
    4016076
  • Max Operating Temperature
    175 °C
  • Min Operating Temperature
    -65 °C
  • Odor
    Slight
  • Product Line
    Molykote®
  • Temperature Range
    -85 to +347 °F
  • Type
    General Purpose
  • UPC_NO
    077472130740
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)