Motion
Molykote M-77

DUPONT
Molykote M-77

Paste - General Purpose, Lithium, Molybdenum Disulfide, Polyphenylmethyl Siloxane Oil Composition, 2 NLGI Grade, 946 g Size, can Container, Black/Gray Color, Water Resistant, -49 to +446 °F
Mi Item #00782901
MFR #Molykote M-77
Price$621.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote M-77

Paste - General Purpose, Lithium, Molybdenum Disulfide, Polyphenylmethyl Siloxane Oil Composition, 2 NLGI Grade, 946 g Size, can Container, Black/Gray Color, Water Resistant, -49 to +446 °F
Mi Item #00782901
MFR #Molykote M-77

Mfr description
M 77 PSTE,BKT,946G
  • Silicone based MoS2 paste
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$621.43/each

Specifications

Dimensions

  • Container Size
    946 g
  • NLGI Grade
    2
  • Weight
    2.00 lbs

Details

  • Application
    Multipurpose
  • Color
    Black/Gray
  • Composition
    Lithium, Molybdenum Disulfide, Polyphenylmethyl Siloxane Oil
  • Container Type
    can
  • Flash Point
    392 °F
  • Manufacturer Catalog Number
    1906364
  • Max Operating Temperature
    230 °C
  • Min Operating Temperature
    -45 °C
  • Odor
    Slight
  • Product Line
    Molykote®
  • Temperature Range
    -49 to +446 °F
  • Type
    General Purpose
  • UPC_NO
    077472130016
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)