Motion
Molykote M-77

DUPONT
Molykote M-77

2625407 Paste - 6.8 kg, Pail, Black Color
Mi Item #00782969
MFR #Molykote M-77
Price$4,973.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote M-77

2625407 Paste - 6.8 kg, Pail, Black Color
Mi Item #00782969
MFR #Molykote M-77

Mfr description
M-77 PSTE,KG,6.8KG-PAIL
  • Silicone based MoS2 paste
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,973.74/each

Specifications

Dimensions

  • Container Size
    6.8 kg
  • Weight
    15.00 lbs

Details

  • Application
    General Purpose
  • Color
    Black
  • Composition
    Molybdenum Disulfide
  • Container Type
    Pail
  • Features & Benefits
    • Silicone based MoS2 paste
  • Manufacturer Catalog Number
    2625407
  • Manufacturer Upc Number
    077472130023
  • Product Line
    Molykote®
  • Temperature Range
    -45 to +450 °C
  • Type
    Lubricant
  • UPC_NO
    077472130023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)