Motion
Molykote 106

DUPONT
Molykote 106

Anti Friction Coating - 1 kg, Bottle, Pail, Gray Color, Cure Time: 30 @ +180 °C min, 60 @ +150 °C min
MI ITEM #00783028
MFR #Molykote 106
Price$359.18/bo
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote 106

Anti Friction Coating - 1 kg, Bottle, Pail, Gray Color, Cure Time: 30 @ +180 °C min, 60 @ +150 °C min
MI ITEM #00783028
MFR #Molykote 106

Mfr description
106 AFC,BOT,1KG
  • Long lasting, heat cure coating for high loads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$359.18/bo

Specifications

Dimensions

  • Container Size
    1 kg
  • Package Size
    1 kg

Details

  • Application
    Engine & Gear Components, Hinges, Joints, Locks, Magnetic Armatures
  • Color
    Gray
  • Cure Time
    30 @ +180 °C min, 60 @ +150 °C min
  • Epoxy Color
    Gray
  • Full Cure
    60 min at 150°C
  • Manufacturer Catalog Number
    4113738
  • Max Operating Temperature
    250 °C
  • Operating Temperature Range
    -70 to +250 °C
  • Package Type
    Bottle, Pail
  • Product Line
    Molykote®
  • Type
    Anti Friction Coating
  • UPC_NO
    077472130764
  • Work Time
    30 min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)