Motion
H801A-075
Flow Rate Hydraulic Flow Meter - Hydraulic, 10 gpm Port Size, NPT, Female, 75 gpm Max Flow
Mi Item #00783037
MFR #H801A-075
Price$1,078.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - Hydraulic, 10 gpm Port Size, NPT, Female, 75 gpm Max Flow
Mi Item #00783037
MFR #H801A-075

Mfr description
H801A-075 FLOW METER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,078.26/each

Specifications

Dimensions

  • Minimum Flow Rate
    10 gpm
  • Port Size
    SAE 20 (1-5/8–12 UN)

Details

  • Action
    Direct
  • Actuation
    Hydraulic
  • Connection Gender
    Female
  • End Fitting Type
    Threaded
  • Flow Metering Type
    Flow Rate
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    75 gpm
  • Maximum Operating Pressure
    3500 psi
  • Operating Medium
    Hydraulic Fluid
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)