Specifications
Dimensions
- Maximum Steam Pressure150 psi WSP
- Overall Length5.87 in
- Pipe Size1/2 in
- Port Size1/2 in
- Valve Size1/2 NPT
- Weight0.96 lbs
Details
- Ball MaterialChrome Plated Brass
- Body MaterialBronze
- Body Seal MaterialPTFE
- Body StyleInline Single Union
- Compliance SpecificationsMSS SP-110
- ConnectionThreaded
- Connection TypeFNPT UNION x FNPT BALL VALVE
- Flow Coefficient Cv Flow Factor Kv15 Cv
- Handle MaterialZinc Plated Steel with Vinyl Grip
- Handle StyleLever
- Handle TypeLever
- Manufacturer Product Page
- MaterialCast Bronze
- Max Operating Temperature500 °F
- Max Pressure600 psi CWP
- Maximum Operating Pressure600 psi
- Media Pressure RatingCold Water - 600 psi, Steam - 150 psi
- Min Operating Temperature-20 °F
- O Ring MaterialFluorocarbon Union Seal
- Porting StyleStandard Port
- Product TypesBall Valve
- Seat MaterialRPTFE
- Series70-300
- Standards MetMSS-SP-110
- Stem Materialbrass
- Stem Seal MaterialMRPTFE
- Stem TypeBlowout Proof
- Temperature Range-20 to 450 °F
- TypeBall Valve
- UPC_NO670750669385
- Valve Body MaterialBronze
- Valve Structure2-Piece
Overview
Mfr description
70-303-01 1/2 BRONZE VALVE
- Fluorocarbon O-Ring sealed single union
- Reinforced seats
- Blowout proof stem design
- Adjustable packing gland
- Female NPT single union end
- Vacuum service to 29 inches Hg
- MSS SP-110 compliant