Motion
4109788

DUPONT
4109788

Molykote 111 Multipurpose Lubricant - General Purpose, Silicone Composition, 3 NLGI Grade, 150 g, Tube, Gray Color
Mi Item #00783148
MFR #4109788
Price$40.12/tb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
4109788

Molykote 111 Multipurpose Lubricant - General Purpose, Silicone Composition, 3 NLGI Grade, 150 g, Tube, Gray Color
Mi Item #00783148
MFR #4109788

Mfr description
111 CMPD,TUBE,150G
  • Wide service temperature range (-40°C/-40°F to 200°C/392°F)
  • Excellent water resistance
  • Compatible with many plastics and elastomers
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.12/tb

Specifications

Dimensions

  • Container Size
    150 g
  • NLGI Grade
    3
  • Weight
    5.00 lbs

Details

  • Application
    Vacuum & Pressure Systems
  • Certification
    NSF 51, NSF 61
  • Color
    Gray
  • Composition
    Silicone
  • Manufacturer Catalog Number
    4109788
  • Product Line
    Molykote®
  • Regulations
    FDA Regulation 21 C.F.R. 175.300
  • Temperature Range
    -40 to +392 °F
  • Type
    General Purpose
  • UPC_NO
    077472130788
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)