1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COILHOSE PNEUMATICS
170
Ciolflow™ Pipe Fitting - Brass Material, 0.2500 in Pipe Size
MI ITEM #
00783274
MFR #
170
Your Price
$14.90
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
COILHOSE PNEUMATICS 170
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COILHOSE PNEUMATICS
170
Ciolflow™ Pipe Fitting - Brass Material, 0.2500 in Pipe Size
MI ITEM #
00783274
MFR #
170
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$14.90
/each
(List
$21.60
)
Qty
Add to Cart
Overview
Mfr description
170 1/4 FPT COUPLER
Specifications
Fitting Type
Coupling
Pipe Size
0.2500 in
Material
Brass
Thread Type
FPT
Weight
28.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data