Motion
4111557

DUPONT
4111557

Molykote 111 Multipurpose Lubricant - General Purpose, Silicone Composition, 3 NLGI Grade, 3.6 kg, Pail, Gray Color
Mi Item #00783275
MFR #4111557
Price$553.55/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
4111557

Molykote 111 Multipurpose Lubricant - General Purpose, Silicone Composition, 3 NLGI Grade, 3.6 kg, Pail, Gray Color
Mi Item #00783275
MFR #4111557

Mfr description
111 COMPOUND,KG,3.6 KG PAIL
  • Wide service temperature range (-40°C/-40°F to 200°C/392°F)
  • Excellent water resistance
  • Compatible with many plastics and elastomers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$553.55/pa

Specifications

Dimensions

  • Container Size
    3.6 kg
  • NLGI Grade
    3
  • Weight
    8.50 lbs

Details

  • Application
    Vacuum & Pressure Systems
  • Certification
    NSF 51, NSF 61
  • Color
    Gray
  • Composition
    Silicone
  • Manufacturer Catalog Number
    4111557
  • Product Line
    Molykote®
  • Regulations
    FDA Regulation 21 C.F.R. 175.300
  • Temperature Range
    -40 to +392 °F
  • Type
    General Purpose
  • UPC_NO
    077472130801
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)