Motion
Molykote 111

DUPONT
Molykote 111

Vacuum & Pressure Systems Grease - General Purpose, Silicone Composition, 3 NLGI Grade, 6 g Size, Pillow Pack Container, Gray Color, Water Resistant, -40 to +392 °F
Mi Item #00783315
MFR #Molykote 111
Price$2.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote 111

Vacuum & Pressure Systems Grease - General Purpose, Silicone Composition, 3 NLGI Grade, 6 g Size, Pillow Pack Container, Gray Color, Water Resistant, -40 to +392 °F
Mi Item #00783315
MFR #Molykote 111

Mfr description
111 CMPD,PP EA,6G
  • Silicone-based compound, heavy consistency
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.23/each

Specifications

Dimensions

  • Container Size
    6 g
  • NLGI Grade
    3
  • Weight
    1.80 lbs

Details

  • Application
    Vacuum & Pressure Systems
  • Certification
    NSF 51, NSF 61
  • Color
    Gray
  • Composition
    Silicone
  • Container Type
    Pillow Pack
  • Flash Point
    212 °F
  • Manufacturer Catalog Number
    4100422
  • Max Operating Temperature
    204 °C
  • Min Operating Temperature
    -40 °C
  • Product Line
    Molykote®
  • Regulations
    FDA Regulation 21 C.F.R. 175.300
  • Temperature Range
    -40 to +392 °F
  • Type
    General Purpose
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)