Motion
70-307-01
Apollo® 2-Way Ball Valve - 600 psi Max, 1-1/2 in Port, Bronze Body, Lever
Mi Item #00783333
MFR #70-307-01
Price$451.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - 600 psi Max, 1-1/2 in Port, Bronze Body, Lever
Mi Item #00783333
MFR #70-307-01

Mfr description
70-307-01 1-1/2 BRONZE VALVE
  • Fluorocarbon O-Ring sealed single union
  • Reinforced seats
  • Blowout proof stem design
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$451.00/each

Specifications

Dimensions

  • Maximum Steam Pressure
    150 psi WSP
  • Overall Length
    10.87 in
  • Pipe Size
    1-1/2 in
  • Port Size
    1-1/2 in
  • Valve Size
    1-1/2 NPT
  • Weight
    5.82 lbs

Details

  • Ball Material
    Chrome Plated Brass
  • Body Material
    Bronze
  • Body Seal Material
    PTFE
  • Body Style
    Inline Single Union
  • Compliance Specifications
    MSS SP-110
  • Connection
    Threaded
  • Connection Type
    FNPT UNION x FNPT BALL VALVE
  • Flow Coefficient Cv Flow Factor Kv
    84 Cv
  • Handle Material
    Zinc Plated Steel with Vinyl Grip
  • Handle Style
    Lever
  • Handle Type
    Lever
  • Manufacturer Product Page
  • Material
    Cast Bronze
  • Max Operating Temperature
    500 °F
  • Max Pressure
    600 psi CWP
  • Maximum Operating Pressure
    600 psi
  • Media Pressure Rating
    Cold Water - 600 psi, Steam - 150 psi
  • Min Operating Temperature
    -20 °F
  • O Ring Material
    Fluorocarbon Union Seal
  • Porting Style
    Standard Port
  • Product Types
    Ball Valve
  • Seat Material
    RPTFE
  • Series
    70-300
  • Standards Met
    MSS-SP-110
  • Stem Material
    brass
  • Stem Seal Material
    MRPTFE
  • Stem Type
    Blowout Proof
  • Temperature Range
    -20 to 450 °F
  • Type
    Ball Valve
  • UPC_NO
    670750670183
  • Valve Body Material
    Bronze
  • Valve Structure
    2-Piece
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)