Motion
1701-P100
Ciolflow™ Pipe Fitting - 1/4 in Pipe Size
MI ITEM #00783338
MFR #1701-P100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ciolflow™ Pipe Fitting - 1/4 in Pipe Size
MI ITEM #00783338
MFR #1701-P100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1701 1/4 MPT CONNECTOR

Specifications

  • Fitting Type
    Connector
  • Thread Type
    NPT
  • Length
    7.1
  • Weight
    2.90 lbs, 2.9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought