Motion
Molykote 111

DUPONT
Molykote 111

Vacuum & Pressure Systems Grease - General Purpose, Silicone Composition, 3 NLGI Grade, 18 kg Size, Pail Container, Gray Color, Water Resistant, -40 to +392 °F
MI ITEM #00783339
MFR #Molykote 111
Price$2,272.91/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote 111

Vacuum & Pressure Systems Grease - General Purpose, Silicone Composition, 3 NLGI Grade, 18 kg Size, Pail Container, Gray Color, Water Resistant, -40 to +392 °F
MI ITEM #00783339
MFR #Molykote 111

Mfr description
111 COMPOUND,KG,18KG-PAIL
  • Wide service temperature range (-40°C/-40°F to 200°C/392°F)
  • Excellent water resistance
  • Compatible with many plastics and elastomers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,272.91/pa

Specifications

Dimensions

  • Container Size
    18 kg
  • NLGI Grade
    3
  • Weight
    40.00 lbs

Details

  • Application
    Vacuum & Pressure Systems
  • Certification
    NSF 51, NSF 61
  • Color
    Gray
  • Composition
    Silicone
  • Container Type
    Pail
  • Flammability
    Non-Flammable
  • Flash Point
    212 °F
  • Manufacturer Catalog Number
    4109896
  • Max Operating Temperature
    204 °C
  • Min Operating Temperature
    -40 °C
  • NSF Rating
    H1
  • Product Line
    Molykote®
  • Regulations
    FDA Regulation 21 C.F.R. 175.300
  • Temperature Range
    -40 to +392 °F
  • Type
    General Purpose
  • UPC_NO
    077472130818
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)