Motion
NSBT-8

Bostik
NSBT-8

Never-Seez Extreme Pressure Anti-Seize Lubricant - 8 oz, Brush Top Can, Color: Gray
MI ITEM #00783388
MFR #NSBT-8
Price$38.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bostik
NSBT-8

Never-Seez Extreme Pressure Anti-Seize Lubricant - 8 oz, Brush Top Can, Color: Gray
MI ITEM #00783388
MFR #NSBT-8

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$38.48/each

Specifications

Dimensions

  • Container Size
    8 oz
  • Height
    3.88
  • Length
    2.55
  • Weight
    0.3
  • Width
    2.54

Details

  • Color
    Gray
  • Composition
    Aluminum, Copper, Graphite, Zinc Oxide
  • Features & Benefits
    • Anti-seize compound and extreme pressure lubricant formulated with copper, graphite, aluminum and other ingredients to protect metal parts against rust, corrosion and seizure up to 1800°F • Fine metallic and graphite particles in special grease protect parts even in high heat, high pressure and corrosive environments • Ford ESE-M12A4-A, Garrett Engine Div. PCS5724, Pratt & Whitney PWA 360523-2 and tested to MIL-A-907
  • Nuclear Grade
    Nuclear Grade
  • Temperature Range
    -297 to +1800 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Non-Water Resistant

Overview

Mfr description
NSBT-8 8 OZ BRUSH-TOP CAN
  • Anti-seize compound and extreme pressure lubricant formulated with copper, graphite, aluminum and other ingredients to protect metal parts against rust, corrosion and seizure up to 1800°F
  • Fine metallic and graphite particles in special grease protect parts even in high heat, high pressure and corrosive environments
  • Ford ESE-M12A4-A, Garrett Engine Div. PCS5724, Pratt & Whitney PWA 360523-2 and tested to MIL-A-907

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought