Motion
Molykote 111

DUPONT
Molykote 111

4109923 Vacuum & Pressure Systems Grease - General Purpose, Silicone Composition, 3 NLGI Grade, 200 kg, Drum, Gray Color
Mi Item #00783404
MFR #Molykote 111
Price$25,206.39/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote 111

4109923 Vacuum & Pressure Systems Grease - General Purpose, Silicone Composition, 3 NLGI Grade, 200 kg, Drum, Gray Color
Mi Item #00783404
MFR #Molykote 111

Mfr description
111 COMPOUND,200KG-DRUM
  • Silicone-based compound, heavy consistency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,206.39/dr

Specifications

Dimensions

  • Container Size
    200 kg
  • NLGI Grade
    3
  • Weight
    440.00 lbs

Details

  • Application
    Vacuum & Pressure Systems
  • Certification
    NSF 51, NSF 61
  • Color
    Gray
  • Composition
    Silicone
  • Manufacturer Catalog Number
    4109923
  • Product Line
    Molykote®
  • Regulations
    FDA Regulation 21 C.F.R. 175.300
  • Temperature Range
    -40 to +392 °F
  • Type
    General Purpose
  • UPC_NO
    077472130825
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)