Motion
50P
End Suction Centrifugal Pump - Pedestal Without Motor, 8 gpm, 25 ft of Head, 3/4 in Hose x 3/8 in NPT Ports
MI ITEM #00783421
MFR #50P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Suction Centrifugal Pump - Pedestal Without Motor, 8 gpm, 25 ft of Head, 3/4 in Hose x 3/8 in NPT Ports
MI ITEM #00783421
MFR #50P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50P 15 PUMP

Specifications

  • Type Design
    Pedestal Without Motor
  • Maximum Flow Rate
    8 gpm
  • Max ft of Head
    25 ft
  • Max Pressure
    8 psi
  • Outlet Port Size
    3/8 in NPT
  • Max Rpm
    3450 rpm
  • Pump Body Material
    Bronze
  • Wetted Materials
    Bronze, Stainless Steel
  • Seal
    Mechanical Buna
  • Options
    Mechanical Viton Seal Optional
  • Inlet Port Size
    3/4 in Hose
  • Description Keyword
    3/4 in Hose x 3/8 in NPT Ports

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought