Motion
Molykote 316

DUPONT
Molykote 316

4110860 Silicone Release - 283 g, Aerosol Can, Solvent Scent
MI ITEM #00783516
MFR #Molykote 316
Price$38.08/cn
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote 316

4110860 Silicone Release - 283 g, Aerosol Can, Solvent Scent
MI ITEM #00783516
MFR #Molykote 316

Mfr description
316 SPRY,CAN,283G
  • Reduces build-up on heat seal bars, resulting in increased heat transmission and sealing speed; reduced package discoloration; reduced cleaning time
  • Releases evaporated milk and powdered milk from evaporator and preheater tubes
  • Reduces adhesion of residues on heating coils and cooking kettles
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$38.08/cn

Specifications

Dimensions

  • Container Size
    283 g
  • Weight
    11.20 lbs

Details

  • Color
    Clear
  • Form
    Aerosol Spray
  • Manufacturer Catalog Number
    4110860
  • Manufacturer Product Page
  • Product Line
    Molykote®
  • Product Types
    All Purpose Cleaner
  • Scent
    Solvent
  • UPC_NO
    077472130887

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)