Overview
Mfr description
H813A-100 FLOW METER
Specifications
- Thread StandardSAE
- Minimum Flow Rate10 gpm
- Connection GenderFemale
- ActuationHydraulic
- ActionDirect
- Maximum Flow Rate100 gpm
- Maximum Operating Pressure3500 psi
- Operating MediumWater
- Port SizeSAE 20 (1-5/8–12 UN)
- Flow Metering TypeFlow Rate
- End Fitting TypeThreaded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data