Specifications
Dimensions
- Container Size8 oz
Details
- ColorSilver
- CompositionAluminum, Copper, Graphite, Nickel, Zinc Oxide
- Features & Benefits• Nickel and graphite based anti-seize compound formulated to protect up to 2400°F against seizure and galling, galvanic and severe environmental corrosion • Superior, high temperature anti-seize and extreme pressure lubricant • Contains flake particles of pure nickel, graphite and other additives in a special grease carrier found to enhance anti-seize performance • Recommended for use when applications prohibit the presence of copper, especially when resistance to corrosive acidic and caustic solutions is required • Meets Boeing BAC 5008, Ford ESE-M12A4-A, Garrett Engine Div. PCS5721, GE Aircraft A50TF198 Class A, General Motors 14001899, Pratt & Whitney PWA 36053-1 and is tested to MIL-A-907
- Nuclear GradeNot Nuclear Grade
- Temperature Range-297 to +2400 °F
- TypeExtreme Pressure
- Water ResistanceNon-Water Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)